Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pharmacist spoons

Pharmacist spoons

Standard spoon, 150 mm, 30×15 mm
Catalog # 231-1282
Supplier:   BOCHEM
Pharmacist spoons
Catalog # 231-1282
Supplier:  BOCHEM
Pharmacist spoons
Pharmacist spoons

Standard spoon, 150 mm, 30×15 mm

Price
3,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spoons for a wide range of uses.

  • Narrow shape with extra long, flat handle
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean
Specifications
  • Description:
    Standard spoon
  • Length:
    150 mm
  • Spoon size:
    30×15 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.