Double spatulas, micro
150 mm, 40 mm, 5 mm, 6×4 mm
Catalog # 231-1354
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. Double spatulas for a wide range of uses.
- One end with micro spoon or scoop and one end with micro spatula
- Excellent thermal resistance, autoclavable
- Good chemical resistance
- Quick and easy to clean
Documents
BOCH3341_TDS_EN BOCH3344_TDS_EN
Datasheet
Specifications
- Length:150 mm
- Blade width:5 mm
- Spoon size:6×4 mm
- Blade length:40 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



