Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas, micro

Double spatulas, micro

150 mm, 40 mm, 5 mm, 7×5 mm
Catalog # 231-1353
Supplier:   BOCHEM
Double spatulas, micro
Catalog # 231-1353
Supplier:  BOCHEM
Double spatulas, micro
Double spatulas, micro

150 mm, 40 mm, 5 mm, 7×5 mm

Price
5,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Double spatulas for a wide range of uses.

  • One end with micro spoon or scoop and one end with micro spatula
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean

Documents

Specifications
  • Length:
    150 mm
  • Blade width:
    5 mm
  • Spoon size:
    7×5 mm
  • Blade length:
    40 mm