Order Entry
Belgium
Orders LinkContactUsLinkComponent
Double spatulas, micro

Double spatulas, micro

150 mm, 40 mm, 5 mm, 9×5 mm
Catalog # 231-0047
Supplier:   BOCHEM
Double spatulas, micro
Catalog # 231-0047
Supplier:  BOCHEM
Double spatulas, micro
Double spatulas, micro

150 mm, 40 mm, 5 mm, 9×5 mm

Price
4,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Double spatulas for a wide range of uses.

  • One end with micro spoon or scoop and one end with micro spatula
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean

Documents

Specifications
  • Length:
    150 mm
  • Blade width:
    5 mm
  • Spoon size:
    9×5 mm
  • Blade length:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.