Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Double spatulas

400 mm, 100 mm, 16 mm
Catalog # 231-1038
Supplier:   BOCHEM
Double spatulas
Catalog # 231-1038
Supplier:  BOCHEM
Double spatulas
Double spatulas

400 mm, 100 mm, 16 mm

Price
9,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.

  • Round handle, one flat and one rounded end
  • Straight shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    400 mm
  • Seq:
    13
  • Blade width:
    16 mm
  • Blade length:
    100 mm