Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels with long stem

Funnels with long stem

150 mm, 8 mm, 110 - 125 mm, 80 mm
Catalog # 221-0024
Supplier:   SciLabware
Funnels with long stem
Catalog # 221-0024
Supplier:  SciLabware
Funnels with long stem
Funnels with long stem

150 mm, 8 mm, 110 - 125 mm, 80 mm

Price
40,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    80 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    150 mm
  • For filter Ø:
    110 - 125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.