Flasks, cylindrical, conical
125 ml, 97 mm, 30 mm
Catalog # 214-0092
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Very good chemical resistance
- Good thermal resistance
- With labelling area
Ideal for fermentation and culture applications.
Specifications
- Capacity:125 ml
- Height:97 mm
- Seq:02
- Neck Ø ext.:30 mm



