Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom, narrow neck

Flasks, flat bottom, narrow neck

4000 ml, 300 mm, 45 mm, 207 mm
Catalog # 214-0012
Supplier:   SciLabware
Flasks, flat bottom, narrow neck
Catalog # 214-0012
Supplier:  SciLabware
Flasks, flat bottom, narrow neck
Flasks, flat bottom, narrow neck

4000 ml, 300 mm, 45 mm, 207 mm

Price
116,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • High resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.

Certifications: ISO 1773

Specifications
  • Ext.Ø:
    207 mm
  • Capacity:
    4000 ml
  • Height:
    300 mm
  • Seq:
    07
  • Neck I-Ø:
    45 mm