Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom, narrow neck

Flasks, flat bottom, narrow neck

2000 ml, 250 mm, 45 mm, 166 mm
Catalog # 214-0348
Supplier:   SciLabware
Flasks, flat bottom, narrow neck
Catalog # 214-0348
Supplier:  SciLabware
Flasks, flat bottom, narrow neck
Flasks, flat bottom, narrow neck

2000 ml, 250 mm, 45 mm, 166 mm

Price
42,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • High resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.

Certifications: ISO 1773

Specifications
  • Ext.Ø:
    166 mm
  • Capacity:
    2000 ml
  • Height:
    250 mm
  • Seq:
    06
  • Neck I-Ø:
    45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.