Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Flasks, flat bottom, narrow neck

1000 ml, 200 mm, 36 mm, 131 mm
  214-0347
 :   SciLabware
Flasks, flat bottom, narrow neck
  214-0347
Flasks, flat bottom, narrow neck
Flasks, flat bottom, narrow neck

1000 ml, 200 mm, 36 mm, 131 mm

 
23,00 €
   
1 * 1 ST
 

PYREX®, borosilicate glass, clear.

  • High resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.

 : ISO 1773

 
  • Ext.Ø:
    131 mm
  • Capacity:
    1000 ml
  • Height:
    200 mm
  • Seq:
    05
  • Neck I-Ø:
    36 mm