Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Beakers, low form

10000 ml, 350 mm, 217 mm
Catalog # 213-0023
Supplier:   SciLabware
Beakers, low form
Catalog # 213-0023
Supplier:  SciLabware
Beakers, low form
Beakers, low form

10000 ml, 350 mm, 217 mm

Price
262,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX® borosilicate glass, clear, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Ideal for general laboratory use. With spout, white graduations and labelling area.

Certifications: ISO 3819 and DIN 12331 - Beaker 10000 ml supplementary to ISO range and graduations are approximate.

Specifications
  • Ext.Ø:
    217 mm
  • Capacity:
    10000 ml
  • Height:
    350 mm
  • Seq:
    15
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.