Microcarrier spinner flasks
15000 ml, Centre neck 100 mm, side arm 45 mm, 2, 294×460 mm
Catalog # BELC1965-15000
Marketsource
Supplier: BELLCO GLASS
Jump to:
Product Details & Documents
Spinner flasks promotes the optimal growth of suspension and microcarrier culture.
- Impeller height adjusts through compression fitting
- Indented bottom (up to 1 L) prevents accumulation of microcarrier beads under impeller
Specifications
- Ø×H:294×460 mm
- Capacity:15000 ml
- Seq:09
- Neck:Centre neck 100 mm, side arm 45 mm
- No. of side arms:2
Accessories
Product Information
- Catalog #CapacityNo. of side armsAvailabilityPrice
- Spinner Flask with caps (45 mm) for side armsSpinner Flask with caps (45 mm) for side armsBELC1965-130003000 ml2Log in for availability1 * 1 ST - 372,39 €
Product Information
- Catalog #CapacityNo. of side armsAvailabilityPrice
- Spinner Flask with caps (45 mm) for side armsSpinner Flask with caps (45 mm) for side armsBELC1965-20500500 ml2Log in for availability1 * 1 ST - 162,94 €
Product Information
- Catalog #AvailabilityPrice
- Impeller assembly, for 100, 250 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugImpeller assembly, for 100, 250 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugBELC1965-30100Log in for availability1 * 1 ST - 59,76 €
Product Information
- Catalog #AvailabilityPrice
- Impeller assembly, for 500 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugImpeller assembly, for 500 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugBELC1965-30500Log in for availability1 * 1 ST - 75,74 €
Product Information
- Catalog #AvailabilityPrice
- Impeller assembly, for 1000, 3000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugImpeller assembly, for 1000, 3000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugBELC1965-31000Log in for availability1 * 1 ST - 130,63 €
Product Information
- Catalog #AvailabilityPrice
- Impeller assembly, for 6000, 8000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugImpeller assembly, for 6000, 8000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plugBELC1965-38000Log in for availability1 * 1 ST - 226,87 €
Product Information
- Catalog #AvailabilityPrice
- Glass shaft, for 500 ml flasks
Product Information
- Catalog #AvailabilityPrice
- Glass shaft, for 1000 ml flasks
Product Information
- Catalog #CapacityNo. of side armsAvailabilityPrice
- Spinner Flask with caps (32 mm) for side armsSpinner Flask with caps (32 mm) for side armsBELC1965-10100100 ml2Log in for availability1 * 1 ST - 140,01 €
Product Information
- Catalog #CapacityNo. of side armsAvailabilityPrice
- Spinner Flask with caps (32 mm) for side armsSpinner Flask with caps (32 mm) for side armsBELC1965-10250250 ml2Log in for availability1 * 1 ST
Product Information
- Catalog #CapacityNo. of side armsAvailabilityPrice
- Spinner Flask with caps (45 mm) for side armsSpinner Flask with caps (45 mm) for side armsBELC1965-10500500 ml2Log in for availability1 * 1 ST - 162,94 €
Product Information
- Catalog #CapacityNo. of side armsAvailabilityPrice
- Spinner Flask with caps (45 mm) for side armsSpinner Flask with caps (45 mm) for side armsBELC1965-110001000 ml2Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Glass shaft, for 3000 ml flasks
Product Information
- Catalog #AvailabilityPrice
- Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fittingCap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fittingBELC1965-90070Log in for availability1 * 1 ST - 94,52 €
Product Information
- Catalog #AvailabilityPrice
- Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fittingCap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fittingBELC1965-90100Log in for availability1 * 1 ST - 95,51 €
Product Information
- Catalog #AvailabilityPrice
- Cap assembly, for 6000 - 36000 ml flasks, consists of screw cap, liner and compression fittingCap assembly, for 6000 - 36000 ml flasks, consists of screw cap, liner and compression fittingBELC1965-99100Log in for availability1 * 1 ST - 95,51 €
Product Information
- Catalog #AvailabilityPrice
- Screw cap with hole, PP, blue, 100 mm, for 500 - 3000 ml flasksScrew cap with hole, PP, blue, 100 mm, for 500 - 3000 ml flasksBELCA523-208Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Silicone liner with hole, white, 100 mm, for 500 - 3000 ml flasksSilicone liner with hole, white, 100 mm, for 500 - 3000 ml flasksBELCA523-209Log in for availability1 * 1 ST



