Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microcarrier spinner flasks

Microcarrier spinner flasks

6000 ml, Centre neck 100 mm, side arm 45 mm, 2, 204×410 mm
Catalog # BELC1965-06000
Marketsource
Supplier:   BELLCO GLASS
Microcarrier spinner flasks
Catalog # BELC1965-06000
Supplier:  BELLCO GLASS
Marketsource
Microcarrier spinner flasks
Microcarrier spinner flasks

6000 ml, Centre neck 100 mm, side arm 45 mm, 2, 204×410 mm

Price
756,96 €
Log in for availability
1 * 1 ST
Product Details & Documents

Spinner flasks promotes the optimal growth of suspension and microcarrier culture.

  • Impeller height adjusts through compression fitting
  • Indented bottom (up to 1 L) prevents accumulation of microcarrier beads under impeller
Specifications
  • Ø×H:
    204×410 mm
  • Capacity:
    6000 ml
  • Seq:
    07
  • Neck:
    Centre neck 100 mm, side arm 45 mm
  • No. of side arms:
    2
Accessories

Product Information

  • Catalog #
    Capacity
    No. of side arms
    Availability
    Price
  • Spinner Flask with caps (45 mm) for side arms
    Spinner Flask with caps (45 mm) for side arms
    BELC1965-13000
    3000 ml
    2
    Log in for availability
    1 * 1 ST - 372,39 €

Product Information

  • Catalog #
    Capacity
    No. of side arms
    Availability
    Price
  • Spinner Flask with caps (45 mm) for side arms
    Spinner Flask with caps (45 mm) for side arms
    BELC1965-20500
    500 ml
    2
    Log in for availability
    1 * 1 ST - 162,94 €

Product Information

  • Catalog #
    Availability
    Price
  • Impeller assembly, for 100, 250 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    Impeller assembly, for 100, 250 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    BELC1965-30100
    Log in for availability
    1 * 1 ST - 59,76 €

Product Information

  • Catalog #
    Availability
    Price
  • Impeller assembly, for 500 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    Impeller assembly, for 500 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    BELC1965-30500
    Log in for availability
    1 * 1 ST - 75,74 €

Product Information

  • Catalog #
    Availability
    Price
  • Impeller assembly, for 1000, 3000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    Impeller assembly, for 1000, 3000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    BELC1965-31000
    Log in for availability
    1 * 1 ST - 130,63 €

Product Information

  • Catalog #
    Availability
    Price
  • Impeller assembly, for 6000, 8000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    Impeller assembly, for 6000, 8000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug
    BELC1965-38000
    Log in for availability
    1 * 1 ST - 226,87 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass shaft, for 500 ml flasks
    Glass shaft, for 500 ml flasks
    BELC1969-70500
    Log in for availability
    1 * 1 ST - 7,53 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass shaft, for 1000 ml flasks
    Glass shaft, for 1000 ml flasks
    BELC1969-71000
    Log in for availability
    1 * 1 ST - 7,53 €

Product Information

  • Catalog #
    Capacity
    No. of side arms
    Availability
    Price
  • Spinner Flask with caps (32 mm) for side arms
    Spinner Flask with caps (32 mm) for side arms
    BELC1965-10100
    100 ml
    2
    Log in for availability
    1 * 1 ST - 140,01 €

Product Information

  • Catalog #
    Capacity
    No. of side arms
    Availability
    Price
  • Spinner Flask with caps (32 mm) for side arms
    Spinner Flask with caps (32 mm) for side arms
    BELC1965-10250
    250 ml
    2
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Capacity
    No. of side arms
    Availability
    Price
  • Spinner Flask with caps (45 mm) for side arms
    Spinner Flask with caps (45 mm) for side arms
    BELC1965-10500
    500 ml
    2
    Log in for availability
    1 * 1 ST - 162,94 €

Product Information

  • Catalog #
    Capacity
    No. of side arms
    Availability
    Price
  • Spinner Flask with caps (45 mm) for side arms
    Spinner Flask with caps (45 mm) for side arms
    BELC1965-11000
    1000 ml
    2
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Glass shaft, for 3000 ml flasks
    Glass shaft, for 3000 ml flasks
    BELC1969-73000
    Log in for availability
    1 * 1 ST - 12,18 €

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90070
    Log in for availability
    1 * 1 ST - 94,52 €

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90100
    Log in for availability
    1 * 1 ST - 95,51 €

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 6000 - 36000 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 6000 - 36000 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-99100
    Log in for availability
    1 * 1 ST - 95,51 €

Product Information

  • Catalog #
    Availability
    Price
  • Screw cap with hole, PP, blue, 100 mm, for 500 - 3000 ml flasks
    Screw cap with hole, PP, blue, 100 mm, for 500 - 3000 ml flasks
    BELCA523-208
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Silicone liner with hole, white, 100 mm, for 500 - 3000 ml flasks
    Silicone liner with hole, white, 100 mm, for 500 - 3000 ml flasks
    BELCA523-209
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.