Microcarrier spinner flasks
1000 ml, Centre neck 100 mm, side arm 45 mm, 2, 135×250 mm
BELC1965-01000
Marketsource
Spinner flasks promotes the optimal growth of suspension and microcarrier culture.
- Impeller height adjusts through compression fitting
- Indented bottom (up to 1 L) prevents accumulation of microcarrier beads under impeller
- Ø×H:135×250 mm
- Capacity:1000 ml
- Seq:05
- Neck:Centre neck 100 mm, side arm 45 mm
- No. of side arms:2
Accessories
- DescriptionCapacityNo. of side arms
- DescriptionCapacityNo. of side arms
- Description
- BELC1965-30100Impeller assembly, for 100, 250 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug1 * 1 ST - 59,76 €
- Description
- BELC1965-30500Impeller assembly, for 500 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug1 * 1 ST - 75,74 €
- Description
- BELC1965-31000Impeller assembly, for 1000, 3000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug1 * 1 ST - 130,63 €
- Description
- BELC1965-38000Impeller assembly, for 6000, 8000 ml flasks, consists of impeller magnet, magnet holder, paddle and silicone plug1 * 1 ST - 226,87 €
- Description
- Description
- DescriptionCapacityNo. of side arms
- DescriptionCapacityNo. of side arms
- DescriptionCapacityNo. of side arms
- DescriptionCapacityNo. of side arms
- Description
- Description
- BELC1965-90070Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting1 * 1 ST - 94,52 €
- Description
- BELC1965-90100Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting1 * 1 ST - 95,51 €
- Description
- BELC1965-99100Cap assembly, for 6000 - 36000 ml flasks, consists of screw cap, liner and compression fitting1 * 1 ST - 95,51 €
- Description
- Description



