Heating Cords
Heating cords, 330 W, 2 m
N° de catalogue ISOP030246-000
Fournisseur: ISOPAD
Jump to:
Product Details & Documents
Flexible heating cords consist of insulated glass silk, flexible woven fabric with interior heating conductors.
- Nominal temperature: 450 °C
- Frequency: 50 to 60 Hz
Specifications
- Désignation:Heating cords, 330 W
- Longueur:2 m
- Seq:04



