Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Heating Cords

Heating cords, 220 W, 1,5 m
Catalog # ISOP490504-000
Supplier:   ISOPAD
Heating Cords
Catalog # ISOP490504-000
Supplier:  ISOPAD
Heating Cords
Heating Cords

Heating cords, 220 W, 1,5 m

Price
138,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Flexible heating cords consist of insulated glass silk, flexible woven fabric with interior heating conductors.

  • Nominal temperature: 450 °C
  • Frequency: 50 to 60 Hz
Specifications
  • Description:
    Heating cords, 220 W
  • Length:
    1,5 m
  • Seq:
    03