Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Temperature control units

Temperature control unit, LC4
N° de catalogue 620-8113
Fournisseur:   JULABO GmbH
Temperature control units
N° de catalogue 620-8113
Fournisseur:  JULABO GmbH
Temperature control units
Temperature control units

Temperature control unit, LC4

Prix
1 670,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Fulfil temperature-dependent measurement, control, safety and monitoring tasks for heating mantles, heating baths and heating mats.

  • Multi-display (LED) and splash-proof keypad
  • High and low temperature warning functions with an interval tone ensure safe operation
  • Built-in RS232 interface for online communication with a PC

LC4 controller.

Connection for heating device 230 V/2 kW.

LC6 programmable controller.

LCD-dialog-display and multi-display (LED)
Connections for two working sensors and one safety sensor
Analogue connection for temperature recorder and external programmer
Integrated programmer: 6×60 steps

Connection for heating device 230 V/3 kW.

Specifications
  • Model:
    LC4
  • Description:
    Temperature control unit
  • Seq:
    02
  • Interfaces:
    RS232
  • Cat. No.:
    620-8113
  • Dimensions:
    170×170×160 mm
  • Control type:
    PID1
  • Temperature range:
    –50...+350 °C
  • Electrical:
    230 V, 50 Hz
  • Width:
    3 kg
  • Temperature accuracy:
    Over ±0,05 °C
  • Temperature stability:
    ±0,05 °C
  • Sensor:
    2× PT100
Accessories

Product Information

  • N° de catalogue
    Disponibilité
    Prix
  • Y-adapter cable for connecting 1 dual PT100 sensor to 2 Lemosa sockets for LC temperature laboratory controller
    Y-adapter cable for connecting 1 dual PT100 sensor to 2 Lemosa sockets for LC temperature laboratory controller
    JULA8980142
    Log in for availability
    1 * 1 ST - 434,00 €