Adapters
Adapter, 1/4"-28 female to 10-32 male, 0,40 mm
Catalog # 554-1003
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
These PEEK adapters connect standard LC fittings to standard LC ports, usable with most common organic and inorganic HPLC solvents without risking corrosion, metal contamination, or protein degradation.
- Easy connection of solvent lines
- Low dead volume
- Completely inert and biocompatible
Pressure rating of M6, 1/4–28 is <70 bar (1000 psi), Luer is <35 bar (509 psi) and varies with tubing material and ID.
Specifications
- Hole Ø:0,40 mm
- Description:Adapter, 1/4"-28 female to 10-32 male
- Seq:05



