Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Analytical mill, A 11 basic

A 11 basic analytical mill, EU plug
  412-1111
 :   IKA
Analytical mill, A 11 basic
  412-1111
 :  IKA
Analytical mill, A 11 basic
Analytical mill, A 11 basic

A 11 basic analytical mill, EU plug

 
2 860,00 €
   
1 * 1 ST
 

This batch mill performs two different types of grinding; impact grinding of hard, brittle or non-elastic materials by means of the high-grade stainless steel beater, which can be used for samples with a Mohs hardness of up to six. The A 11 also provides cutting grinding, ideal for pulverising soft, fibrous materials with an optional cutting blade.

  • Two different types of grinding; impact and cutting
  • Damp and gelatinous materials can be pulverised by adding water
  • ETFE and reinforced glass fibre grinding chamber can be used with liquid nitrogen (for embrittlement of grinding materials)

IP protection class according to DIN EN 60529: IP 43

 : IP protection class according to DIN EN 60529: IP 43

 : Supplied with impact grinding beater and 80 ml grinding chamber, without cutting blade. A variety of accessories are available, please order required accessories separately.

 
  • Description:
    A 11 basic analytical mill, EU plug
  • Seq:
    001
  • Cat. No.:
    412-1111
  • Speed:
    28000 min⁻¹ fixed
  • Max. size of feed granules:
    10 mm
  • Circumferential speed:
    53 m/s
  • Overload protection:
    Yes
  • Usable volume:
    80 ml
  • W×D×H:
    85×85×240 mm
  • Duty cycle on/off:
    1/10 min
  • Weight:
    1,5 kg
  • Motor rating input/output:
    160/100 W
Accessories

 

  •  
    Description
    For
     
     
  • 412-1102
    Beater A11.3
    Pulverising substances with a Mohs hardness of up to 9
       
    1 * 1 ST - 274,00 €

 

  •  
    Description
    For
     
     
  • 431-2114
    Funnel, A 11.7
    Use with liquid nitrogen, prevents splashing when pouring
       
    1 * 1 ST - 301,00 €

 

  •  
    Description
    For
     
     
  • 412-0001
    Spare 80 ml grinding chamber
    Low temperature applications (-200 °C). ETFE and reinforced glass-fibre with stainless steel inlet, has good chemical resistance
       
    1 * 1 ST - 545,00 €

 

  •  
    Description
    For
     
     
  • 431-2113
    Double beater
    Use up to Mohs hardness 3. Can only be Used with 250 ml grinding chamber
       
    1 * 1 ST - 586,00 €

 

  •  
    Description
    For
     
     
  • 412-1100
    Spare beater A11.1
    Pulverising substances with a Mohs hardness of up to 6
       
    1 * 1 ST - 131,00 €

 

  •  
    Description
    For
     
     
  • 412-1101
    Cutting blade A11.2
    Pulverising soft fibrous materials
       
    1 * 1 ST - 220,00 €

 

  •  
    Description
    For
     
     
  • 412-1112
    250 ml grinding chamber
    Use with double beater 431-2113. Polycarbonate with stainless steel inlet. Not suitable for Use with liquid nitrogen
       
    1 * 1 ST - 738,00 €