Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dispersing elements for homogenisers

Dispersing elements for homogenisers

Dispersing tool, S 25 N - 8 G, T 25 digital, 7,7 m/s, 8,0/6,1 mm, 108 mm, 1 - 50 ml
Catalog # 431-2451
Supplier:   IKA
Dispersing elements for homogenisers
Catalog # 431-2451
Supplier:  IKA
Dispersing elements for homogenisers
Dispersing elements for homogenisers

Dispersing tool, S 25 N - 8 G, T 25 digital, 7,7 m/s, 8,0/6,1 mm, 108 mm, 1 - 50 ml

Price
1 860,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Type N: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by all methods, max. temperature 180 °C.

Type NK: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by chemical methods, max. temperature 120 °C.

Type KV: Materials in contact with medium are FFPM/SIC and stainless steel AISI 316L, suitable for vacuum down to 1 mbar, pressure up to 6 bar and for solvents, can be sterilised by chemical methods, max. temperature 220 °C.

SMK jet mixer head: The vertical flow and the high circumferential speed up to 10000 rpm ensure intensive mixing. The head is used for adding gases or liquids, for lump-free suspension of difficult to dissolve powders or for dissolving sedimented, already hardened substances.

Type KD: Materials in contact with the medium are PTFE, FFKM O-ring and stainless steel AISL 316L, suitable for solvents, can be sterilised by all methods, max. temperature 150 °C.

Caution: More dispersing elements are available on request. Please contact Avantor for details.
ST= sawtooth.

Specifications
  • Speed:
    7,7 m/s
  • Volume:
    1 - 50 ml
  • Description:
    Dispersing tool
  • Length:
    108 mm
  • Seq:
    16
  • Stator/rotor Ø:
    8,0/6,1 mm
  • Type:
    S 25 N - 8 G
  • For:
    T 25 digital
  • Cat. No.:
    431-2451
  • Ultimate fineness:
    Suspension: 10 - 50 µm; Emulsion: 1 - 10 µm
  • Max. temperature:
    180 °C
  • Materials in contact with medium:
    PTFE, AISI 316L
  • Immersion depth:
    27 - 85 mm
Accessories

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Bushing
    Bushing
    IKAA0150700
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 145,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Driveshaft ring, PTFE
    Driveshaft ring, PTFE
    IKAAL004880
    S 18 N – 19 G
    Log in for availability
    1 * 1 ST - 17,50 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Rotor
    Rotor
    IKAA0158000
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Stator
    Stator
    IKAA0161900
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 609,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Silentstream flow breaker
    Silentstream flow breaker
    IKAA3754000
    S 25 N – 18 G; S 25 N – 25 G; S 25 N – 25 F; S 25 NK – 19 G; S 25 KV – 18 G; S 25 KV – 25 G; S 25 KV – 25 F; S 18 N – 19 G; S 25 N – 18 G - ST;S 25 N – 25 G - ST
    Log in for availability
    1 * 1 ST - 28,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Shaft
    Shaft
    IKAA0593700
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 506,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Shaft sleeve
    Shaft sleeve
    IKAA0593600
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 198,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Shaft tube
    Shaft tube
    IKAA0593500
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 1 300,00 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Protective cap
    Protective cap
    IKAA2757500
    S 18 N – 18 G
    Log in for availability
    1 * 1 ST - 5,50 €

Product Information

  • Catalog #
    For unit
    Availability
    Price
  • Slit-ring bushing
    Slit-ring bushing
    IKAA1951200
    S 25 N – 18 G
    Log in for availability
    1 * 1 ST - 18,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.