Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer capillaries

Transfer capillaries

70 mm, 2,35 mm, 1,55 mm
Catalog # HIRS9202370
Supplier:   HIRSCHMANN
Transfer capillaries
Catalog # HIRS9202370
Supplier:  HIRSCHMANN
Transfer capillaries
Transfer capillaries

70 mm, 2,35 mm, 1,55 mm

Price
92,70 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear glass, both end open.

Specifications
  • Ext.Ø:
    2,35 mm
  • Ø int.:
    1,55 mm
  • Length:
    70 mm
  • Seq:
    28