Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer capillaries

Transfer capillaries

100 mm, 1,55 mm, 1,15 mm
Catalog # 612-2808
Supplier:   HIRSCHMANN
Transfer capillaries
Catalog # 612-2808
Supplier:  HIRSCHMANN
Transfer capillaries
Transfer capillaries

100 mm, 1,55 mm, 1,15 mm

Price
69,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear glass, both end open.

Specifications
  • Ext.Ø:
    1,55 mm
  • Ø int.:
    1,15 mm
  • Length:
    100 mm
  • Seq:
    20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.