Transfer capillaries
80 mm, 1,35 mm, 0,95 mm
Catalog # HIRS9201380
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, both end open.
Specifications
- Ext.Ø:1,35 mm
- Ø int.:0,95 mm
- Length:80 mm
- Seq:11
Clear glass, both end open.