Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer capillaries

Transfer capillaries

150 mm, 1,35 mm, 0,95 mm
Catalog # HIRS9201315
Supplier:   HIRSCHMANN
Transfer capillaries
Catalog # HIRS9201315
Supplier:  HIRSCHMANN
Transfer capillaries
Transfer capillaries

150 mm, 1,35 mm, 0,95 mm

Price
93,30 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear glass, both end open.

Specifications
  • Ext.Ø:
    1,35 mm
  • Ø int.:
    0,95 mm
  • Length:
    150 mm
  • Seq:
    15