Transfer capillaries
150 mm, 1,00 mm, 0,80 mm
Catalog # 612-2806
Supplier: HIRSCHMANN
Aller à :
Product Details & Documents
Clear glass, both end open.
Spécifications
- Ext.Ø:1,00 mm
- Ø int.:0,80 mm
- Length:150 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



