Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

50 ml, 60 mm, 40 mm, 10 ml
Catalog # HIRS7600175
Supplier:   HIRSCHMANN
Beakers, low form
Catalog # HIRS7600175
Supplier:  HIRSCHMANN
Beakers, low form
Beakers, low form

50 ml, 60 mm, 40 mm, 10 ml

Price
33,10 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, highly translucent.

  • Very good chemical resistance
  • Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

 : ISO 7056

Specifications
  • Ext.Ø:
    40 mm
  • Graduation Interval:
    10 ml
  • Capacity:
    50 ml
  • Height:
    60 mm
  • Seq:
    03