Order Entry
Belgium
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

25 ml, 10/19, 115 mm
Catalog # HIRS7550170
Supplier:   HIRSCHMANN
Volumetric flasks, class B
Catalog # HIRS7550170
Supplier:  HIRSCHMANN
Volumetric flasks, class B
Volumetric flasks, class B

25 ml, 10/19, 115 mm

Price
24,10 €
Log in for availability
1 * 2 ST
Product Details & Documents

PP, translucent, with PP NS-stopper.

Specifications
  • NS:
    10/19
  • Capacity:
    25 ml
  • Height:
    115 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.