Automatic burettes, Dr. Schilling pattern, Schellbach
50 ml, 0,1 ml, 550 mm, 0,075 ± ml
Catalog # 612-9940
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, silicone tubing, PVC fitting, PE bottle and PP base.
- Schellbach stripe, blue graduations
- Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration
With bottle: 500 ml for 5 and 10 ml; 1000 ml for 15, 25 and 50 ml.
Documents
Specifications
- Capacity:50 ml
- Seq:05
- Division:0,1 ml
- Tolerance:0,075 ± ml
- Scale length:550 mm
Accessories
Product Information
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Product Information
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Product Information
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Product Information
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Product Information
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Product Information
- Catalog #AvailabilityPrice
- Fittings for Dr Schilling burette 5 and 10 mlFittings for Dr Schilling burette 5 and 10 mlHIRS8900710Log in for availability1 * 1 ST - 23,70 €
Product Information
- Catalog #AvailabilityPrice
- Fittings for Dr Schilling burette 15-50 ml



