Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Dr. Schilling pattern, Schellbach

Automatic burettes, Dr. Schilling pattern, Schellbach

15 ml, 0,1 ml, 330 mm, 0,045 ± ml
Catalog # 612-9938
Supplier:   HIRSCHMANN
Automatic burettes, Dr. Schilling pattern, Schellbach
Catalog # 612-9938
Supplier:  HIRSCHMANN
Automatic burettes, Dr. Schilling pattern, Schellbach
Automatic burettes, Dr. Schilling pattern, Schellbach

15 ml, 0,1 ml, 330 mm, 0,045 ± ml

Price
93,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate 3.3 glass, silicone tubing, PVC fitting, PE bottle and PP base.

  • Schellbach stripe, blue graduations
  • Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration

With bottle: 500 ml for 5 and 10 ml; 1000 ml for 15, 25 and 50 ml.

Specifications
  • Capacity:
    15 ml
  • Seq:
    03
  • Division:
    0,1 ml
  • Tolerance:
    0,045 ± ml
  • Scale length:
    330 mm
Accessories

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2798
    10 ml
    0,05 ml
    0,03 ± ml
    Log in for availability
    1 * 1 ST - 49,40 €

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2797
    5 ml
    0,05 ml
    0,03 ± ml
    Log in for availability
    1 * 1 ST - 51,00 €

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2801
    50 ml
    0,1 ml
    0,075 ± ml
    Log in for availability
    1 * 1 ST - 57,00 €

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2799
    15 ml
    0,1 ml
    0,045 ± ml
    Log in for availability
    1 * 1 ST - 49,40 €

Product Information

  • Catalog #
    Capacity
    Division
    Tolerance
    Availability
    Price
  • 612-2800
    25 ml
    0,1 ml
    0,045 ± ml
    Log in for availability
    1 * 1 ST - 52,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fittings for Dr Schilling burette 5 and 10 ml
    Fittings for Dr Schilling burette 5 and 10 ml
    HIRS8900710
    Log in for availability
    1 * 1 ST - 23,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Fittings for Dr Schilling burette 15-50 ml
    Fittings for Dr Schilling burette 15-50 ml
    HIRS8900750
    Log in for availability
    1 * 1 ST - 23,70 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.