Order Entry
Belgium
Orders LinkContactUsLinkComponent
Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach

Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach

50 ml, 0,1 ml, 0,05 ± ml
Catalog # 612-4103
Supplier:   HIRSCHMANN
Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach
Catalog # 612-4103
Supplier:  HIRSCHMANN
Burettes,  pellet pattern, lateral and intermediate stopcocks, Schellbach
Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach

50 ml, 0,1 ml, 0,05 ± ml

Price
367,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, class AS.

  • Calibrated to deliver 'Ex', conformity certified (DE-M marking) with dated batch identification
  • Schellbach stripe, ring marks at major graduations, blue graduations
  • Automatic zeroing, glass spindle and with intermediate stopcock with glass key or PTFE spindle

DIN EN ISO 385

Certifications: DIN EN ISO 385

Specifications
  • Capacity:
    50 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,05 ± ml