Order Entry
Belgium
Orders LinkContactUsLinkComponent
Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach

Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach

25 ml, 0,05 ml, 0,03 ± ml
Catalog # 612-4101
Supplier:   HIRSCHMANN
Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach
Catalog # 612-4101
Supplier:  HIRSCHMANN
Burettes,  pellet pattern, lateral and intermediate stopcocks, Schellbach
Burettes, pellet pattern, lateral and intermediate stopcocks, Schellbach

25 ml, 0,05 ml, 0,03 ± ml

Price
367,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, class AS.

  • Calibrated to deliver 'Ex', conformity certified (DE-M marking) with dated batch identification
  • Schellbach stripe, ring marks at major graduations, blue graduations
  • Automatic zeroing, glass spindle and with intermediate stopcock with glass key or PTFE spindle

DIN EN ISO 385

Certifications: DIN EN ISO 385

Specifications
  • Capacity:
    25 ml
  • Division:
    0,05 ml
  • Tolerance:
    0,03 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.