Burettes, Pellet pattern, without intermediate stopcock, Schellbach
10 ml, 0,02 ml, 500 mm, 0,03 ± ml
Catalog # 612-9831
Supplier: HIRSCHMANN
Burettes, Pellet pattern, without intermediate stopcock, Schellbach
Catalog # 612-9831
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Automatic burette, Pellet, class AS, DURAN® with blue graduation.
- Lateral stopcock with glass key or PTFE spindle
- Schellbach stripes for enhanced legibility
- Certified conformity, with dated batch identification
Certifications: Compliance with DIN EN ISO 385.
Specifications
- Capacity:10 ml
- Division:0,02 ml
- Tolerance:0,03 ± ml
- Scale length:500 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



