Automatic burettes, Pellet pattern, lateral stopcock
10 ml, 0,02 ml, 500 mm, 0,03 ± ml
Catalog # HIRS341036060
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Automatic burettes, Pellet pattern, class B, DURAN® with blue graduation.
- Schellbach stripes for enhanced legibility
- Lateral glass stopcock or PTFE valve stopcock
Certificeringen: Caliberated for DIN EN ISO 385.
Documents
HIRS341016060_TDS_EN
Technische fiche
Specifications
- Capacity:10 ml
- Division:0,02 ml
- Tolerance:0,03 ± ml
- Scale length:500 mm



