Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Pellet pattern, lateral stopcock

Automatic burettes, Pellet pattern, lateral stopcock

50 ml, 0,1 ml, 500 mm, 0,075 ± ml
Catalog # HIRS341017560
Supplier:   HIRSCHMANN
Automatic burettes, Pellet pattern, lateral stopcock
Catalog # HIRS341017560
Supplier:  HIRSCHMANN
Automatic burettes, Pellet pattern, lateral stopcock
Automatic burettes, Pellet pattern, lateral stopcock

50 ml, 0,1 ml, 500 mm, 0,075 ± ml

Price
239,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Automatic burettes, Pellet pattern, class B, DURAN® with blue graduation.

  • Schellbach stripes for enhanced legibility
  • Lateral glass stopcock or PTFE valve stopcock

Certifications: Caliberated for DIN EN ISO 385.

Documents

Specifications
  • Capacity:
    50 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,075 ± ml
  • Scale length:
    500 mm