Automatic burettes, Pellet pattern, lateral stopcock
10 ml, 0,02 ml, 500 mm, 0,03 ± ml
612-1514
Automatic burettes, Pellet pattern, class B, DURAN® with blue graduation.
- Schellbach stripes for enhanced legibility
- Lateral glass stopcock or PTFE valve stopcock
Certificeringen: Caliberated for DIN EN ISO 385.
Documents
HIRS341016060_TDS_EN
Technische fiche
- Capacity:10 ml
- Division:0,02 ml
- Tolerance:0,03 ± ml
- Scale length:500 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



