Demeter pipettes
1/1,1 ml
Catalog # 612-1032
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver 'Ex'
- Blue graduation
- Dilution pipettes with two marks at one and one,1 ml or with four marks at 1,0/2,0/2,1/2,2 ml
Length: 250 mm ±5 mm
Length: 250 mm ±5 mm
Certifications: DIN 12838 and DIN 12839
Specifications
- Capacity:1/1,1 ml



