Bulb pipettes, two marks, class AS
50 ml, 0,05 ± ml, 550 mm, -
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in amber stain
- Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)
DIN 12691
: DIN EN ISO 648; DE-M marking
Specifications
- Capacity:50 ml
- Length:550 mm
- Suppl. to DIN:-
- Tolerance:0,05 ± ml



