Bulb pipettes, two marks, class AS
5 ml, 0,015 ± ml, 410 mm, -
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in amber stain
- Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)
DIN 12691
Certifications: DIN EN ISO 648; DE-M marking
Documents
Certificates
Search by Lot NumberHirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:5 ml
- Length:410 mm
- Suppl. to DIN:-
- Tolerance:0,015 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



