Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bulb pipettes, two marks, class AS

Bulb pipettes, two marks, class AS

1 ml, 0,008 ± ml, 325 mm, -
Catalog # 612-2783
Supplier:   HIRSCHMANN
Bulb pipettes, two marks, class AS
Catalog # 612-2783
Supplier:  HIRSCHMANN
Bulb pipettes, two marks, class AS
Bulb pipettes, two marks, class AS

1 ml, 0,008 ± ml, 325 mm, -

Price
9,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-Glas®

  • Calibrated to deliver (TD, Ex)
  • Ring mark and inscriptions in amber stain
  • Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)

DIN 12691

Certifications: DIN EN ISO 648; DE-M marking

Specifications
  • Capacity:
    1 ml
  • Length:
    325 mm
  • Suppl. to DIN:
    -
  • Tolerance:
    0,008 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.