Order Entry
Belgium
Orders LinkContactUsLinkComponent
Graduated pipettes, Class AS, Schellbach

Graduated pipettes, Class AS, Schellbach

20 ml, 0,1 ml, 0,1 ± ml, √
Catalog # 612-1060
Supplier:   HIRSCHMANN
Graduated pipettes, Class AS, Schellbach
Catalog # 612-1060
Supplier:  HIRSCHMANN
Graduated pipettes, Class AS, Schellbach
Graduated pipettes, Class AS, Schellbach

20 ml, 0,1 ml, 0,1 ± ml, √

Price
22,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

AR-Glas®.

  • Calibrated to deliver 'Ex', conformity certified with dated batch identification
  • Marks and inscriptions in blue stain, graduated to the tip, with Schellbach-stripe
  • From 5 ml with a cotton plug upper end

DIN 12697

Length: 360 mm ±5 mm except for 25 ml pipettes: 450 mm ±5 mm.

Certifications: DIN EN ISO 835. Conformity certified (DE-M marking).

Specifications
  • Capacity:
    20 ml
  • Suppl. to DIN:
  • Division:
    0,1 ml
  • Tolerance:
    0,1 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.