Graduated pipettes, Class AS, Schellbach
5 ml, 0,05 ml, 0,03 ± ml, -
Catalog # 612-1057
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®.
- Calibrated to deliver 'Ex', conformity certified with dated batch identification
- Marks and inscriptions in blue stain, graduated to the tip, with Schellbach-stripe
- From 5 ml with a cotton plug upper end
DIN 12697
Length: 360 mm ±5 mm except for 25 ml pipettes: 450 mm ±5 mm.
Certifications: DIN EN ISO 835. Conformity certified (DE-M marking).
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:5 ml
- Suppl. to DIN:-
- Division:0,05 ml
- Tolerance:0,03 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



