HPLC columns, ZORBAX® Eclipse XDB
Analytical, Phenyl, 80 Å, 5 µm, 4,60 mm, 150 mm
Catalog # HEWL993967-912
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:80 Å
- Length:150 mm
- Seq:83
- Phase:Phenyl



