Order Entry
Belgium
Orders LinkContactUsLinkComponent
HPLC columns, ZORBAX® Eclipse XDB

HPLC columns, ZORBAX® Eclipse XDB

Rapid resolution cartridge, Guard cartridge, Eclipse XDB-C8, 3,5 µm, 2,10 mm, 30 mm
Catalog # HEWL973700-906
Supplier:   Agilent
HPLC columns, ZORBAX® Eclipse XDB
Catalog # HEWL973700-906
Supplier:  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Rapid resolution cartridge, Guard cartridge, Eclipse XDB-C8, 3,5 µm, 2,10 mm, 30 mm

Price
417,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    2,10 mm
  • Particle Size:
    3,5 µm
  • Description:
    Rapid resolution cartridge
  • Length:
    30 mm
  • Seq:
    02
  • Phase:
    Eclipse XDB-C8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.