Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

HPLC columns, ZORBAX® Eclipse XDB

Analytical, Eclipse XDB-C18, —, 3,5 µm, 4,60 mm, 50 mm
  HEWL935967-902
 :   Agilent
HPLC columns, ZORBAX® Eclipse XDB
  HEWL935967-902
 :  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Analytical, Eclipse XDB-C18, —, 3,5 µm, 4,60 mm, 50 mm

 
594,00 €
   
1 * 1 ST
 

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
 
  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3,5 µm
  • Pore size:
  • Length:
    50 mm
  • Seq:
    25
  • Phase:
    Eclipse XDB-C18