Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

HPLC columns, ZORBAX® Eclipse XDB

Rapid resolution cartridge, Guard cartridge, Eclipse XDB-C18, 3,5 µm, 4,60 mm, 30 mm
  HEWL933975-932
 :   Agilent
HPLC columns, ZORBAX® Eclipse XDB
  HEWL933975-932
 :  Agilent
HPLC columns, ZORBAX® Eclipse XDB
HPLC columns, ZORBAX® Eclipse XDB

Rapid resolution cartridge, Guard cartridge, Eclipse XDB-C18, 3,5 µm, 4,60 mm, 30 mm

 
1 030,00 €
   
1 * 3 ST
 

Good peak shape for basic, acidic and neutral compounds.

  • High performance over a wide pH range (2 to 9)
  • Long lifetime with extra dens bonding and double endcapping
 
  • Column Format:
    Guard cartridge
  • Ø int.:
    4,60 mm
  • Particle Size:
    3,5 µm
  • Description:
    Rapid resolution cartridge
  • Length:
    30 mm
  • Seq:
    24
  • Phase:
    Eclipse XDB-C18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.