HPLC columns, ZORBAX® Eclipse XDB
Rapid resolution cartridge, Guard cartridge, Eclipse XDB-C18, 3,5 µm, 4,60 mm, 15 mm
HEWL931975-932
: Agilent
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
- Column Format:Guard cartridge
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Description:Rapid resolution cartridge
- Length:15 mm
- Seq:112
- Phase:Eclipse XDB-C18



