Colonnes pour HPLC, ZORBAX® Eclipse XDB
Rapid resolution cartridge, Cartouche de garde, Eclipse XDB-C18, 3,5 µm, 4,60 mm, 15 mm
Catalog # HEWL931975-902
Supplier: Agilent
Jump to:
Product Details & Documents
Good peak shape for basic, acidic and neutral compounds.
- High performance over a wide pH range (2 to 9)
- Long lifetime with extra dens bonding and double endcapping
Specifications
- Type de colonne:Cartouche de garde
- Ø int.:4,60 mm
- Granulométrie:3,5 µm
- Désignation:Rapid resolution cartridge
- Longueur:15 mm
- Seq:111
- Greffage:Eclipse XDB-C18



