Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Inlet liners

Graphite O-ring, 9,63 mm, 6,35 mm
Catalog # HEWL5180-4168
Supplier:   Agilent
Inlet liners
Catalog # HEWL5180-4168
Supplier:  Agilent
Inlet liners
Inlet liners

Graphite O-ring, 9,63 mm, 6,35 mm

Price
94,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

These inlet liners prevent adsorption and ensure accurate sample transfer onto the GC column through a robust deactivated surface. These liners are recommended for trace level analysis of active analytes. Liners with inert wool retain non-volatiles, prolonging column life and lowering frequency of MS source maintenance.

  • Consistent high level of inertness
Specifications
  • Ext.Ø:
    9,63 mm
  • Ø int.:
    6,35 mm
  • Description:
    Graphite O-ring
  • Seq:
    53
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.