Order Entry
Belgium
Orders LinkContactUsLinkComponent
Macro cuvettes

Macro cuvettes

Macro, 700 µl, 2 mm, Glass
Catalog # HEWL5063-6547
Supplier:   Agilent
Macro cuvettes
Catalog # HEWL5063-6547
Supplier:  Agilent
Macro cuvettes
Macro cuvettes

Macro, 700 µl, 2 mm, Glass

Price
148,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cells designed for the 8453 UV/Visible spectrophotometers for optical excellence.

  • PTFE lid or stopper
Specifications
  • Path length:
    2 mm
  • Type:
    Macro
  • Volume:
    700 µl
  • Window material:
    Glass
  • Seq:
    003
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 5 mm cell
    Spacer for 5 mm cell
    HEWL5061-3390
    Log in for availability
    1 * 1 ST - 162,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 1 mm cell
    Spacer for 1 mm cell
    HEWL5061-3388
    Log in for availability
    1 * 1 ST - 162,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tray for 16 spectrophotometer cells
    Tray for 16 spectrophotometer cells
    HEWL5063-6577
    Log in for availability
    1 * 1 ST - 24,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Lens cleaning papers
    Lens cleaning papers
    HEWL9300-0761
    Log in for availability
    1 * 50 ST - 14,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 2 mm cell
    Spacer for 2 mm cell
    HEWL5061-3389
    Log in for availability
    1 * 1 ST - 162,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stirring bars, LxØ: 7x5 mm
    Stirring bars, LxØ: 7x5 mm
    HEWL9301-1161
    Log in for availability
    1 * 2 ST - 20,00 €