Macro cuvettes
Macro, 350 µl, 1 mm, Quartz
Catalog # HEWL5061-3384
Supplier: Agilent
Jump to:
Product Details & Documents
Cells designed for the 8453 UV/Visible spectrophotometers for optical excellence.
- PTFE lid or stopper
Specifications
- Path length:1 mm
- Type:Macro
- Volume:350 µl
- Window material:Quartz
- Seq:002
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spacer for 5 mm cell
Product Information
- Catalog #AvailabilityPrice
- Spacer for 1 mm cell
Product Information
- Catalog #AvailabilityPrice
- Tray for 16 spectrophotometer cells
Product Information
- Catalog #AvailabilityPrice
- Lens cleaning papers
Product Information
- Catalog #AvailabilityPrice
- Spacer for 2 mm cell
Product Information
- Catalog #AvailabilityPrice
- Stirring bars, LxØ: 7x5 mm



